Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1" Ermc-Aluminum Coupling
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$751.45
Per 100
Coupling, Set Screw, Made In The Usa Steel, Size 2 Inch.
Total Availability: In Stock
$5,038.01
JB442 4"X4"X2" PVC Junction Box Kraloy
Available now at Abilene: In Stock
Abilene Availability: In Stock
$1,352.50
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
$14,247.66
1" Mighty-Align® Emt Steel Set Screw Slip Coupling
$7.46
Each
JB444 4"X4"X4" PVC Junction Box Kraloy
$2,231.14
Conduit Coupling, 0.75 In Trade Size, Plain, Straight Connection Orientation, 1-1/2 In Length, 1-5/8 In Width, 12 LB/Ea
$3,187.07
JB664 6"X6"X4" PVC Junction Box Kraloy
$2,832.47
JB666 6"X6"X6" PVC Junction Box Kraloy
$3,187.13
Long-Line Coupling With Conduit Stop, Size 2 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
$375.72
JB884 8"X8"X4" PVC Junction Box Kraloy
$5,153.03
Zero to 90® Degree Non Metallic Liquid Tight Connector For Type B Only. 1/2" Trade Size. Adjusts For All Angles From 0 to 90 Degrees By Simply Loosening The Center Nut, Twist to The Correct Angle and Then Retightening The Nut.
$5.22
Emt Set Screw Coupling, 2 In Trade Size, Zinc Electro-Plated, 4 In Length, 2-3/8 In Diameter
$400.00
JB12124 12"X12"X4" PVC Junction Box Kraloy
$7,912.59
Stainless Steel 316 Coupling 1/2"
$29.33
Per Foot
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
$5,318.11
JB12126 12"X12"X6" PVC Junction Box Kraloy
$8,865.52
3/4" LT Combo Coupling to Emt Steel Usa
$8.43
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
$912.00
40STD0590 1/2"X90D PVC STD Elbow SPXSP SCH40 Kraloy
$161.11
20
Popularity
Default